Skip Content
TAP PIPE 5323 BF 1/2 NPSF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP PIPE 5323 BF 1/2 NPSF

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5323-16360
  • Mfr. Model # 5323-16360
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Item Pipe Tap
  • Tap Style Pipe
  • Standards USCTI and American National Dryseal Standard Straight Pipe
  • List Number 5323
  • Shank Dia. 0.688"
  • Tap Material High Speed Steel
  • Tap Dimension Type Pipe
  • Tap Thread Type NPSF
  • Tap Finish Uncoated
  • Tap Grouping Tap
  • Tap Thread Size 1/2"-14
  • Number of Flutes 4
  • Number of Pieces 1
  • Overall Length 3-1/8"
  • Thread Length 1-21/32"
  • Thread Direction Right Hand
  • Tap Chamfer Taper
  • Pitch Diameter Limit Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list