TAP PIPE 5320 BF 3/8 NPTF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP PIPE 5320 BF 3/8 NPTF

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5320-16220
  • Mfr. Model # 5320-16220
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Pipe Tap
  • Tap Style Pipe
  • Shank Dia. 0.700"
  • Standards -
  • List Number 5320
  • Tap Material Vanadium High Speed Steel
  • Tap Finish Uncoated
  • Tap Dimension Type Pipe
  • Tap Chamfer Taper
  • Tap Thread Type NPTF
  • Tap Thread Size 3/8"-18
  • Tap Grouping Tap
  • Number of Pieces 1
  • Number of Flutes 4
  • Overall Length 2-9/16"
  • Thread Length 1-1/16"
  • Pitch Diameter Limit Not Rated
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list