Skip Content
TAP PIPE 5320 BF 1/2 NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP PIPE 5320 BF 1/2 NPT

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5320-16222
  • Mfr. Model # 5320-16222
  • UNSPSC # 27112806
  • CATALOGUE PAGE # 533
  • Shipping Weight 0.3 lbs

Product Details

High speed steel, ground thread general purpose pipe tap. Nominal pipe size 1/2 inch-4, 4 flutes, thread length 1-3/8 inches, and overall length 3-1/8 inches.

Technical Specs

  • Tap Dimension Type Pipe
  • Tap Thread Type NPT
  • Tap Material High Speed Steel
  • Thread Length 1-21/32"
  • Overall Length 3.13"
  • Item Pipe Tap
  • Tap Style Taper
  • Standards ANSI
  • Thread Direction Right Hand
  • Shank Dia. 0.687"
  • Tap Grouping Tap
  • Number of Flutes 4
  • Number of Pieces 1
  • List Number 5320
  • Tap Finish Uncoated
  • Tap Chamfer Taper
  • Tap Thread Size 1/2"-14
  • Pitch Diameter Limit Not Rated

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list