Skip Content
TAP PIPE 5319 BF 3/8 NPTF INT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP PIPE 5319 BF 3/8 NPTF INT

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5319-16108
  • Mfr. Model # 5319-16108
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Pipe Tap
  • Tap Style Pipe
  • Standards -
  • Shank Dia. 0.700"
  • List Number 5319
  • Tap Material High Speed Steel
  • Tap Dimension Type Pipe
  • Tap Chamfer Taper
  • Tap Thread Type NPTF
  • Tap Finish Uncoated
  • Tap Thread Size 3/8"-18
  • Tap Grouping Tap
  • Number of Flutes 5
  • Number of Pieces 1
  • Overall Length 2-9/16"
  • Thread Length 1-1/16"
  • Thread Direction Right Hand
  • Pitch Diameter Limit Not Rated

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list