Skip Content
TAP PIPE 2320 TIN 1/4 NPTF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP PIPE 2320 TIN 1/4 NPTF

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID2320-19721
  • Mfr. Model # 2320-19721
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Item Pipe Tap
  • Tap Style Pipe
  • Standards USCTI and American Standard Dryseal Pipe Thread
  • Shank Dia. 0.563"
  • List Number 2320
  • Tap Material High Speed Steel
  • Tap Dimension Type Pipe
  • Tap Chamfer Taper
  • Tap Thread Type NPTF
  • Tap Finish TiN
  • Tap Thread Size 1/4"-18
  • Tap Grouping Tap
  • Number of Pieces 1
  • Number of Flutes 4
  • Thread Length 1-1/16"
  • Overall Length 2-7/16"
  • Thread Direction Right Hand
  • Pitch Diameter Limit Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list