TAP PIPE 1-1/4IN NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP PIPE 1-1/4IN NPT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPT1-14
  • Mfr. Model # PT1-14
  • UNSPSC # 27112806
  • CATALOGUE PAGE # 533
  • Shipping Weight 1.43 lbs

Product Details

Alloy steel pipe tap is general purpose with a nominal pipe size of 1-1/4 inches NPT, thread length 1-3/4 inches, and overall length 4 inches.

Technical Specs

  • Item Pipe Tap
  • Overall Length 4"
  • Tap Style Pipe
  • Tap Dimension Type Pipe
  • Tap Thread Type NPT
  • Thread Length 1-3/4"
  • Tap Grouping Tap

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list