!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TAP PIPE 1-1/2IN NPT

TAP PIPE 1-1/2IN NPT

WESTWARD

TAP PIPE 1-1/2IN NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TAP PIPE 1-1/2IN NPT

TAP PIPE 1-1/2IN NPT

WESTWARD

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WSWPT1-12
  • Mfr. Model # PT1-12
  • UNSPSC # 27112806
  • CATALOGUE PAGE # 1952
  • Shipping Weight 2.09 lbs

Product Details

Alloy steel pipe tap is general purpose with a nominal pipe size of 1-1/2 inches NPT, thread length 1-3/4 inches, and overall length 4-1/4 inches.

Technical Specs

  • Item Pipe Tap
  • Overall Length 4 1/4 in
  • Tap Style Pipe
  • Thread Length 1-3/4"
  • Tap Grouping Tap

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list