Skip Content
TAP NPTF-MED 975TN TN 1/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP NPTF-MED 975TN TN 1/8

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF975TN55682
  • Mfr. Model # 975TN55682
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Cutting Tools, Pipe Taps, Medium Hook Taper Pipe Taps, Nominal Pipe size 1/8 in.-27, No. of Flutes 4, Overall Length (in.) 2.125, NPTF TiN Coated.

Technical Specs

  • Tap Dimension Type Pipe
  • Tap Chamfer Taper
  • Tap Finish TiN
  • Tap Thread Type NPTF
  • Item Tap
  • Overall Length 2.125"
  • Tap Style Taper Pipe
  • Standards Medium Hook Taper
  • Thread Direction Right Hand
  • Thread Length 0.75"
  • List Number 975
  • Shank Dia. 0.4375"
  • Tap Thread Size 1/8"18
  • Tap Grouping Tap

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list