Skip Content
TAP NPTF-MED 975TN TN 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP NPTF-MED 975TN TN 1/2

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF975TN55685
  • Mfr. Model # 975TN55685
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

Taper pipe tap. 1/2-14NPTF, TiN coated.

Technical Specs

  • Tap Dimension Type Pipe
  • Tap Thread Type NPTF
  • Tap Chamfer Taper
  • Tap Finish TiN
  • Item Tap
  • Tap Style Taper Pipe
  • Overall Length 3.125"
  • Thread Length 1.375"
  • Standards Medium Hook Taper
  • Thread Direction Right Hand
  • Shank Dia. 0.6875"
  • List Number 975
  • Tap Thread Size 1/2"-14
  • Tap Grouping Tap

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list