Skip Content
TAP NPTF-MED 975S 1/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP NPTF-MED 975S 1/8

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF975S64059
  • Mfr. Model # 975S64059
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Taper pipe tap. 1/8-27NPTF, small shank.

Technical Specs

  • Tap Dimension Type Pipe
  • Tap Chamfer Taper
  • Tap Finish Bright
  • Tap Thread Type NPTF
  • Item Tap
  • Tap Style Pipe
  • Overall Length 2.125"
  • Thread Length 0.75"
  • Standards Medium Hook Taper
  • Thread Direction Right Hand
  • Shank Dia. 0.3125"
  • List Number 975
  • Tap Grouping Tap
  • Tap Thread Size 1/8"-27

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list