TAP PIPE,HSS,BRIGHT,3/8-18 NPTF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP PIPE,HSS,BRIGHT,3/8-18 NPTF

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF975-64062
  • Mfr. Model # 975-64062
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

Taper pipe tap. 3/8-18NPTF

Technical Specs

  • Tap Chamfer Taper
  • Tap Dimension Type Pipe
  • Tap Thread Type NPTF
  • Tap Finish Bright
  • Thread Length 1.052"
  • Item Tap
  • Overall Length 2.563"
  • Tap Style Pipe
  • Thread Direction Right Hand
  • Standards Medium Hook Taper
  • Shank Dia. 0.7"
  • List Number 975
  • Tap Grouping Tap
  • Tap Thread Size 3/8"-18

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list