Skip Content
TAP NPTF-MED 975 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP NPTF-MED 975 1IN

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF975-64065
  • Mfr. Model # 975-64065
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Taper pipe tap. 1-11 - 1/2NPTF

Technical Specs

  • Tap Thread Type NPTF
  • Tap Chamfer Taper
  • Tap Finish Bright
  • Tap Dimension Type Pipe
  • Item Tap
  • Number of Flutes 5
  • Overall Length 3.75"
  • Thread Length 1.75"
  • Tap Style Taper Pipe
  • Standards Medium Hook Taper
  • Thread Direction Right Hand
  • List Number 975
  • Shank Dia. 1.125"
  • Tap Grouping Tap
  • Tap Thread Size 1"-11-1/2

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list