Skip Content
TAP NPTF-MED 975 1/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP NPTF-MED 975 1/8

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF975-64060
  • Mfr. Model # 975-64060
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Taper pipe tap. 1/8-27NPTF

Technical Specs

  • Tap Dimension Type Pipe
  • Tap Chamfer Taper
  • Tap Thread Type NPTF
  • Tap Finish Bright
  • Item Tap
  • Overall Length 2.125"
  • Thread Length 0.75"
  • Standards Medium Hook Taper
  • Tap Style Taper Pipe
  • Thread Direction Right Hand
  • List Number 975
  • Shank Dia. 0.4375"
  • Tap Thread Size 1/8"-27
  • Tap Grouping Tap

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list