Skip Content
TAP NPTF-MED 975 1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP NPTF-MED 975 1/4

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF975-64061
  • Mfr. Model # 975-64061
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

Taper pipe tap. 1/4-27NPTF

Technical Specs

  • Tap Dimension Type Pipe
  • Tap Finish Bright
  • Tap Chamfer Taper
  • Tap Thread Type NPTF
  • Thread Length 1.052"
  • Item Tap
  • Overall Length 2.438"
  • Tap Style Taper Pipe
  • Standards Medium Hook Taper
  • Thread Direction Right Hand
  • Shank Dia. 0.5625"
  • List Number 975
  • Tap Thread Size 1/4"-18
  • Tap Grouping Tap

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list