TAP PIPE,HSS,BRIGHT,3/8-18 NPTF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP PIPE,HSS,BRIGHT,3/8-18 NPTF

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF966B64110
  • Mfr. Model # 966B64110
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

Interrupted thread taper pipe tap. 1/4-27NPT

Technical Specs

  • Tap Chamfer Taper
  • Tap Finish Bright
  • Tap Dimension Type Pipe
  • Tap Thread Type NPTF
  • Thread Length 1.052"
  • Item Tap
  • Number of Flutes 5
  • Overall Length 2.563"
  • Tap Style Pipe
  • Standards Medium Hook Taper
  • Thread Direction Right Hand
  • Shank Dia. 0.7"
  • Tap Grouping Tap
  • Tap Thread Size 3/8"-18

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list