Skip Content
TAP NPT-MED 965S 1/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP NPT-MED 965S 1/8

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF965S64037
  • Mfr. Model # 965S64037
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Taper pipe tap. 1/8-27NPT, small shank.

Technical Specs

  • Tap Dimension Type Pipe
  • Tap Chamfer Taper
  • Tap Finish Bright
  • Tap Thread Type NPT
  • Overall Length 2.125"
  • Item Tap
  • Tap Style Pipe
  • Thread Length 0.75"
  • Standards Medium Hook Taper
  • Thread Direction Right Hand
  • Shank Dia. 0.3125"
  • Tap Thread Size 1/8"-27
  • Tap Grouping Tap

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list