Skip Content
TAP NPT-INT 964B 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP NPT-INT 964B 1/2

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF964B64101
  • Mfr. Model # 964B64101
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

Interrupted thread taper pipe tap. 1/2-14NPT

Technical Specs

  • Tap Dimension Type Pipe
  • Tap Chamfer Taper
  • Tap Finish Bright
  • Tap Thread Type NPT
  • Item Tap
  • Number of Flutes 5
  • Overall Length 3.125"
  • Tap Style Pipe
  • Thread Length 1.375"
  • Standards Interrupted Thread Medium Hook Taper
  • Shank Dia. 0.6875"
  • Thread Direction Right Hand
  • Tap Thread Size 1/2"-14
  • Tap Grouping Tap

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list