Skip Content
TAP NPSF 967S 1/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP NPSF 967S 1/8

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF967S64129
  • Mfr. Model # 967S64129
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Straight pipe tap. 1/8-27NPTF, small shank

Technical Specs

  • Tap Dimension Type Pipe
  • Tap Finish Bright
  • Tap Thread Type NPTF
  • Item Tap
  • Overall Length 2.125"
  • Tap Style Pipe
  • Thread Length 0.75"
  • Thread Direction Right Hand
  • Standards Medium Hook Straight
  • List Number 967
  • Shank Dia. 0.3125"
  • Tap Thread Size 1/8"-27
  • Tap Grouping Tap

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list