Skip Content
TAP NPSF 967B 1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP NPSF 967B 1/4

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF967B64131
  • Mfr. Model # 967B64131
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

Straight pipe tap. 1/4-27NPTF

Technical Specs

  • Tap Dimension Type Pipe
  • Tap Finish Bright
  • Tap Thread Type NPTF
  • Thread Length 1.052"
  • Item Tap
  • Overall Length 2.438"
  • Standards Medium Hook Straight
  • Tap Style Taper Pipe
  • Thread Direction Right Hand
  • Shank Dia. 0.5625"
  • List Number 967
  • Tap Grouping Tap
  • Tap Thread Size 1/4"-18

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list