TAP PIPE,HSS,BRIGHT,1/2-14 NPSF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP PIPE,HSS,BRIGHT,1/2-14 NPSF

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF967B64133
  • Mfr. Model # 967B64133
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

Straight pipe tap. 1/2-14NPTF

Technical Specs

  • Tap Dimension Type Pipe
  • Tap Finish Bright
  • Tap Thread Type NPTF
  • Item Tap
  • Overall Length 3.125"
  • Thread Direction Right Hand
  • Tap Style Pipe
  • Thread Length 1.375"
  • Standards Medium Hook Straight
  • Shank Dia. 0.6875"
  • List Number 967
  • Tap Thread Size 1/2"-14
  • Tap Grouping Tap

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list