Skip Content
TAP NPS 963B 3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP NPS 963B 3/8

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF963B64118
  • Mfr. Model # 963B64118
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

Straight pipe tap. 3/8-18NPTF

Technical Specs

  • Tap Dimension Type Pipe
  • Tap Finish Bright
  • Tap Thread Type NPT
  • Thread Length 1.052"
  • Item Tap
  • Overall Length 2.563"
  • Tap Style Pipe
  • Standards Medium Hook Straight
  • Thread Direction Right Hand
  • Shank Dia. 0.7"
  • List Number 963
  • Tap Thread Size 3/8"-18
  • Tap Grouping Tap

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list