Skip Content
TAP NO8-32NC SPH3 2F PLG SPRL PT-BK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP NO8-32NC SPH3 2F PLG SPRL PT-BK

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF330107
  • Mfr. Model # 330107
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 128.5 lbs

Technical Specs

  • Item Tap
  • Number of Flutes 2
  • Overall Length 2-1/8"
  • Tap Style Spiral Point
  • Thread Direction Right Hand
  • Thread Length 3/4"
  • Shank Dia. 0.168"
  • List Number SPGP-SO
  • Tap Chamfer Plug
  • Tap Finish Oxide
  • Tap Material High Speed Steel
  • Tap Dimension Type Inch
  • Tap Thread Type UNC
  • Standards USCTI Table 302A
  • Tap Thread Size #8-32
  • Tap Grouping Tap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list