Skip Content
TAP NO.8-32NC HTH3 4FL T-P-B HND ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP NO.8-32NC HTH3 4FL T-P-B HND ST

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF341748
  • Mfr. Model # 341748
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 527
  • Shipping Weight 771.1 lbs

Technical Specs

  • Includes Taper, Plug, Bottoming
  • Item Tap Set
  • Number of Flutes 4
  • Number of Pieces 3
  • Overall Length 2-1/8"
  • Thread Length 3/4"
  • Thread Direction Right Hand
  • Shank Dia. 0.168"
  • List Number HTGP
  • Tap Style Straight Flute (Hand) Set
  • Pitch Diameter Limit H3
  • Tap Dimension Type Inch
  • Tap Chamfer Bottoming, Plug, Taper
  • Tap Thread Type UNC
  • Tap Material High Speed Steel
  • Tap Finish Bright
  • Standards USCTI 302
  • Tap Grouping Tap Set
  • Tap Thread Size #8-32

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list