Skip Content
TAP NO.8-32 H3 3FL PLG SPRL FLT -BK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP NO.8-32 H3 3FL PLG SPRL FLT -BK

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF282054
  • Mfr. Model # 282054
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.415 lbs

Technical Specs

  • Item Machine Tap
  • Number of Flutes 3
  • Overall Length 2-1/8"
  • Tap Style Spiral Flute
  • Thread Length 3/8"
  • Thread Direction Right Hand
  • List Number SFHD
  • Shank Dia. 0.168"
  • Tap Material High Speed Steel
  • Tap Chamfer Plug
  • Tap Finish Oxide
  • Tap Dimension Type Inch
  • Tap Thread Type UNC
  • Standards USCTI 302A
  • Tap Grouping Tap
  • Tap Thread Size #8-32

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list