Skip Content
TAP NO.6-40NF SPH2 2FL PLG SPRL PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP NO.6-40NF SPH2 2FL PLG SPRL PT

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF356548
  • Mfr. Model # 356548
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.519 lbs

Technical Specs

  • Number of Flutes 2
  • Item Tap
  • Overall Length 2"
  • Tap Style Spiral Point
  • Thread Direction Right Hand
  • Shank Dia. 0.138"
  • Thread Length 0.687"
  • List Number SPGP
  • Tap Finish Bright
  • Tap Chamfer Plug
  • Tap Material High Speed Steel
  • Tap Thread Type UNF
  • Tap Dimension Type Inch
  • Standards USCTI Table 302A
  • Tap Grouping Tap
  • Tap Thread Size #6-40
  • Number of Pieces 1
  • Pitch Diameter Limit H2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list