Skip Content
TAP NO.6-40NF HTH2 3FL PLG HAND-TIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP NO.6-40NF HTH2 3FL PLG HAND-TIN

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF301482
  • Mfr. Model # 301482
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 527
  • Shipping Weight 83.15 lbs

Technical Specs

  • Item Hand Tap
  • Number of Flutes 3
  • Overall Length 2"
  • Tap Style Straight Flute Hand Tap
  • Thread Length 11/16"
  • Thread Direction Right Hand
  • List Number HTGP-TN
  • Shank Dia. 0.141"
  • Tap Material High Speed Steel
  • Tap Chamfer Plug
  • Tap Finish TiN
  • Tap Dimension Type Inch
  • Tap Thread Type UNF
  • Standards USCTI 302A
  • Tap Grouping Tap
  • Tap Thread Size #6-40
  • Number of Pieces 1
  • Pitch Diameter Limit H2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list