Skip Content
TAP NO.6-40 HS G H2 3F TPR TIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP NO.6-40 HS G H2 3F TPR TIN

GREENFIELD THREADING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF301474
  • Mfr. Model # 301474
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.519 lbs

Technical Specs

  • Number of Flutes 3
  • Item Hand Tap
  • Overall Length 2"
  • Tap Style Straight Flute (Hand)
  • Thread Length 11/16"
  • Thread Direction Right Hand
  • Shank Dia. 0.141"
  • List Number HTGP-TN
  • Tap Material High Speed Steel
  • Tap Finish TiN
  • Tap Dimension Type Inch
  • Tap Chamfer Taper
  • Tap Thread Type UNF
  • Standards USCTI 302A
  • Tap Thread Size #6-40
  • Tap Grouping Tap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list