Skip Content
TAP NO.6-32NC HTH2 3FL PLG HAND-TIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP NO.6-32NC HTH2 3FL PLG HAND-TIN

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF330062
  • Mfr. Model # 330062
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 128.5 lbs

Technical Specs

  • Item Plug Hand Tap
  • Number of Flutes 3
  • Overall Length 2"
  • Tap Style Straight Flute (Hand)
  • Thread Length 11/16"
  • Shank Dia. 0.141"
  • Thread Direction Right Hand
  • List Number HTGP-TN
  • Tap Material High Speed Steel
  • Tap Finish TiN
  • Tap Chamfer Plug
  • Tap Dimension Type Inch
  • Tap Thread Type UNC
  • Standards USCTI Table 302A
  • Tap Thread Size #6-32
  • Tap Grouping Tap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list