Skip Content
TAP NO.4-40NC FTH3 BTM FORM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP NO.4-40NC FTH3 BTM FORM

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF289012
  • Mfr. Model # 289012
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 528
  • Shipping Weight 0.786 lbs

Technical Specs

  • Item Machine Tap
  • Overall Length 1-7/8"
  • Tap Style Thread Forming
  • Thread Length 5/16"
  • Thread Direction Right Hand
  • Shank Dia. 0.141"
  • List Number FTGP
  • Tap Chamfer Bottoming
  • Tap Material High Speed Steel
  • Tap Finish Bright
  • Tap Dimension Type Inch
  • Tap Thread Type UNC
  • Standards USCTI 302A
  • Tap Thread Size #4-40
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit H3
  • Number of Flutes 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list