Skip Content
TAP NO.3-56NF HTH2 3FL PLG HAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP NO.3-56NF HTH2 3FL PLG HAND

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF300645
  • Mfr. Model # 300645
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 527
  • Shipping Weight 0.166 lbs

Technical Specs

  • Number of Flutes 3
  • Item Hand Tap
  • Overall Length 1-13/16"
  • Tap Style Straight Flute Hand Tap
  • Thread Length 1/2"
  • Shank Dia. 0.141"
  • Thread Direction Right Hand
  • List Number HTGP
  • Tap Material High Speed Steel
  • Tap Finish Bright
  • Tap Chamfer Plug
  • Tap Dimension Type Inch
  • Tap Thread Type UNF
  • Standards USCTI 302A
  • Tap Thread Size #3-56
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit H2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list