Skip Content
TAP NO.3-48NC HTH2 3FL BTM HAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP NO.3-48NC HTH2 3FL BTM HAND

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF300538
  • Mfr. Model # 300538
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 527
  • Shipping Weight 0.472 lbs

Technical Specs

  • Number of Flutes 3
  • Item Hand Tap
  • Overall Length 1-13/16"
  • Tap Style Straight Flute (Hand)
  • Shank Dia. 0.141"
  • Thread Length 1/2"
  • Thread Direction Right Hand
  • List Number HTGP
  • Tap Chamfer Bottoming
  • Tap Material High Speed Steel
  • Tap Finish Bright
  • Tap Dimension Type Inch
  • Tap Thread Type UNC
  • Standards USCTI 302A
  • Tap Thread Size #3-48
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit H2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list