Skip Content
TAP NO.2-56NC HTH2 3FL HAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP NO.2-56NC HTH2 3FL HAND

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF300272
  • Mfr. Model # 300272
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 527
  • Shipping Weight 0.424 lbs

Technical Specs

  • Item Hand Tap
  • Number of Flutes 3
  • Overall Length 1-3/4"
  • Tap Style Straight Flute (Hand)
  • Thread Length 7/16"
  • Thread Direction Right Hand
  • Shank Dia. 0.141"
  • List Number HTGP
  • Tap Material High Speed Steel
  • Tap Finish Bright
  • Tap Chamfer Taper
  • Tap Thread Type UNC
  • Tap Dimension Type Inch
  • Standards USCTI 302A
  • Tap Grouping Tap
  • Tap Thread Size #2-56
  • Pitch Diameter Limit H2
  • Number of Pieces 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list