Skip Content
TAP NO.2-56NC FTH2 BTM FORM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP NO.2-56NC FTH2 BTM FORM

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF330215
  • Mfr. Model # 330215
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 528
  • Shipping Weight 0.045 lbs

Technical Specs

  • Item Tap
  • Tap Style Thread Forming
  • Overall Length 1-3/4"
  • Thread Length 7/16"
  • Thread Direction Right Hand
  • Shank Dia. 0.086"
  • List Number FTGP
  • Tap Chamfer Bottoming
  • Tap Material High Speed Steel
  • Tap Finish Bright
  • Tap Dimension Type Inch
  • Tap Thread Type UNC
  • Standards USCTI Table 302A
  • Tap Thread Size #2-56
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit H2
  • Number of Flutes 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list