Skip Content
TAP NO.12-28NF HTH3 4FL HAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP NO.12-28NF HTH3 4FL HAND

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF302583
  • Mfr. Model # 302583
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 527
  • Shipping Weight 1.464 lbs

Technical Specs

  • Item Hand Tap
  • Number of Flutes 4
  • Overall Length 2-3/8"
  • Tap Style Straight Flute Hand Tap
  • Thread Length 15/16"
  • Thread Direction Right Hand
  • Shank Dia. 0.22"
  • List Number HTGP
  • Tap Material High Speed Steel
  • Tap Finish Bright
  • Tap Dimension Type Inch
  • Tap Thread Type UNF
  • Tap Chamfer Taper
  • Standards USCTI 302A
  • Tap Thread Size #12-28
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit H3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list