TAP HAND,HSS,TICN,#12-24 UNC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP HAND,HSS,TICN,#12-24 UNC

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF302534
  • Mfr. Model # 302534
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 527
  • Shipping Weight 1.464 lbs

Technical Specs

  • Item Hand Tap
  • Number of Flutes 4
  • Tap Style Straight Flute (Hand)
  • Overall Length 2-3/8"
  • Thread Length 15/16"
  • Thread Direction Right Hand
  • List Number HTGP
  • Shank Dia. 0.22"
  • Tap Chamfer Plug
  • Tap Finish Bright
  • Tap Material High Speed Steel
  • Tap Dimension Type Inch
  • Tap Thread Type UNC
  • Standards USCTI 302A
  • Tap Thread Size #12-24
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit H3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list