Skip Content
TAP NO.1032NF HTH3 4FL TPB HAND SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP NO.1032NF HTH3 4FL TPB HAND SET

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF341813
  • Mfr. Model # 341813
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 527
  • Shipping Weight 725.7 lbs

Technical Specs

  • Includes Taper, Plug, Bottoming
  • Finish Bright
  • Item Tap Set
  • Material HSS
  • Number of Flutes 4
  • Pitch Diameter Limits H3
  • Size #10
  • Overall Length 2-3/8"
  • Number of Pieces 3
  • Thread Length 7/8"
  • Thread Type UNF
  • Thread Direction Right Hand
  • Pitch 32mm
  • Shank Dia. 0.194"
  • List Number HTGP
  • Tap Style Straight Flute (Hand) Set
  • Pitch Diameter Limit H3
  • Tap Dimension Type Inch
  • Tap Chamfer Bottoming, Plug, Taper
  • Tap Material High Speed Steel
  • Tap Finish Bright
  • Tap Thread Type UNF
  • Standards USCTI 302
  • Tap Thread Size #10-32
  • Tap Grouping Tap Set

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List