TAP SET ,HSS,TICN,#10-32 UNF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP SET ,HSS,TICN,#10-32 UNF

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF341805
  • Mfr. Model # 341805
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 527
  • Shipping Weight 725.7 lbs

Technical Specs

  • Includes Taper, Plug, Bottoming
  • Item Tap Set
  • Number of Flutes 4
  • Overall Length 2-3/8"
  • Number of Pieces 3
  • Thread Length 7/8"
  • Thread Direction Right Hand
  • List Number HTGP
  • Shank Dia. 0.194"
  • Tap Style Straight Flute (Hand)
  • Pitch Diameter Limit H2
  • Tap Chamfer Bottoming, Plug, Taper
  • Tap Dimension Type Inch
  • Tap Material High Speed Steel
  • Tap Finish Bright
  • Tap Thread Type UNF
  • Standards USCTI 302
  • Tap Thread Size #10-32
  • Tap Grouping Tap Set

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list