Skip Content
TAP NO.1024NC HTH3 4FL TPB HAND SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP NO.1024NC HTH3 4FL TPB HAND SET

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF341789
  • Mfr. Model # 341789
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 527
  • Shipping Weight 725.7 lbs

Technical Specs

  • Includes Taper, Plug, Bottoming
  • Item Tap Set
  • Number of Flutes 4
  • Number of Pieces 3
  • Overall Length 2-3/8"
  • Thread Length 7/8"
  • Thread Direction Right Hand
  • Shank Dia. 0.194"
  • List Number HTGP
  • Pitch Diameter Limit H3
  • Tap Style Straight Flute (Hand)
  • Tap Chamfer Bottoming, Plug, Taper
  • Tap Dimension Type Inch
  • Tap Material High Speed Steel
  • Tap Thread Type UNC
  • Tap Finish Bright
  • Standards USCTI 302
  • Tap Thread Size #10-24
  • Tap Grouping Tap Set

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list