Skip Content
TAP NO.10-32 H3 3FL BOT SPRL FLT-BK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP NO.10-32 H3 3FL BOT SPRL FLT-BK

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF330465
  • Mfr. Model # 330465
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 158.7 lbs

Technical Specs

  • Item Spiral Flute Tap
  • Number of Flutes 3
  • Overall Length 2-3/8"
  • Tap Style Spiral Flute
  • Thread Length 1/2"
  • Thread Direction Right Hand
  • Shank Dia. 0.194"
  • List Number SFS
  • Tap Chamfer Bottoming
  • Tap Finish Oxide
  • Tap Material High Speed Steel
  • Tap Dimension Type Inch
  • Tap Thread Type UNF
  • Standards USCTI Table 302A
  • Tap Grouping Tap
  • Tap Thread Size #10-32
  • Number of Pieces 1
  • Pitch Diameter Limit H3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list