Skip Content
TAP NO.10-24NC HTH3 4FL PLG HND-TIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP NO.10-24NC HTH3 4FL PLG HND-TIN

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF302209
  • Mfr. Model # 302209
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 527
  • Shipping Weight 158.7 lbs

Technical Specs

  • Item Hand Tap
  • Thread Length 7/8"
  • Tap Style Straight Flute (Hand)
  • Overall Length 2-3/8"
  • Number of Flutes 4
  • List Number HTGP-TN
  • Shank Dia. 0.194"
  • Thread Direction Right Hand
  • Tap Chamfer Plug
  • Tap Material High Speed Steel
  • Tap Finish TiN
  • Tap Dimension Type Inch
  • Tap Thread Type UNC
  • Standards USCTI 302A
  • Tap Thread Size #10-24
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit H3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list