Skip Content
TAP NO.10-24 HS G H6 4L PL CNC TIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP NO.10-24 HS G H6 4L PL CNC TIN

GREENFIELD THREADING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF287509
  • Mfr. Model # 287509
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.604 lbs

Technical Specs

  • Item Machine Tap
  • Overall Length 2-3/8"
  • Thread Length 1/2"
  • Tap Style Thread Forming
  • Thread Direction Right Hand
  • Shank Dia. 0.194"
  • List Number FTGP
  • Tap Chamfer Plug
  • Tap Material High Speed Steel
  • Tap Finish TiN
  • Tap Dimension Type Inch
  • Tap Thread Type UNC
  • Standards USCTI 302A
  • Tap Thread Size #10-24
  • Tap Grouping Tap
  • Number of Pieces 1
  • Number of Flutes 0
  • Pitch Diameter Limit H6

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List