Skip Content
TAP NO.10-24 H3 4F BOT HAND -OX/NIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP NO.10-24 H3 4F BOT HAND -OX/NIT

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF330259
  • Mfr. Model # 330259
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Technical Specs

  • Item Machine Taps
  • Number of Flutes 4
  • Overall Length 2-3/8"
  • Tap Style Straight Flute (Hand)
  • Thread Length 1/2"
  • Shank Dia. 0.19"
  • Thread Direction Right Hand
  • List Number HTHM
  • Tap Material High Speed Steel
  • Tap Chamfer Bottoming
  • Tap Finish Nitride/Oxide
  • Tap Dimension Type Inch
  • Tap Thread Type UNC
  • Standards USCTI Table 302A
  • Tap Thread Size #10-24
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit H3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list