Skip Content
TAP NO.1-72NF HTH1 2FL HAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP NO.1-72NF HTH1 2FL HAND

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF330006
  • Mfr. Model # 330006
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 527
  • Shipping Weight 0.424 lbs

Technical Specs

  • Number of Flutes 2
  • Item Hand Tap
  • Overall Length 1-11/16"
  • Thread Length 3/8"
  • Tap Style Straight Flute Hand Tap
  • List Number HTGP
  • Shank Dia. 0.141"
  • Thread Direction Right Hand
  • Tap Material High Speed Steel
  • Tap Finish Bright
  • Tap Chamfer Taper
  • Tap Dimension Type Inch
  • Tap Thread Type UNF
  • Standards USCTI Table 302A
  • Tap Thread Size #1-72
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit H1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list