Skip Content
TAP NO.1-72 HS G H2 2F PL SP PT TIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP NO.1-72 HS G H2 2F PL SP PT TIN

GREENFIELD THREADING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF356106
  • Mfr. Model # 356106
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.566 lbs

Technical Specs

  • Item Tap
  • Number of Flutes 2
  • Overall Length 1.688"
  • Thread Length 3/8"
  • Tap Style Spiral Point
  • Shank Dia. 0.073"
  • Thread Direction Right Hand
  • List Number SPGP-TN
  • Tap Chamfer Plug
  • Tap Finish TiN
  • Tap Material High Speed Steel
  • Tap Dimension Type Inch
  • Tap Thread Type UNF
  • Standards USCTI Table 302A
  • Tap Grouping Tap
  • Tap Thread Size #1-72

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list