TAP HAND,HSS,TICN,#1-64 UNC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP HAND,HSS,TICN,#1-64 UNC

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF330017
  • Mfr. Model # 330017
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 527
  • Shipping Weight 0.424 lbs

Technical Specs

  • Item Hand Tap
  • Number of Flutes 2
  • Overall Length 1-11/16"
  • Thread Length 3/8"
  • Tap Style Straight Flute (Hand)
  • Thread Direction Right Hand
  • List Number HTGP
  • Shank Dia. 0.141"
  • Tap Chamfer Plug
  • Tap Material High Speed Steel
  • Tap Finish Bright
  • Tap Dimension Type Inch
  • Tap Thread Type UNC
  • Standards USCTI Table 302A
  • Tap Grouping Tap
  • Tap Thread Size #1-64
  • Number of Pieces 1
  • Pitch Diameter Limit H1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list