Skip Content
TAP METRIC M4X0.7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP METRIC M4X0.7

HELI-COIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLC2087-4
  • Mfr. Model # 2087-4
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item Straight Flute Tap
  • Standards ANSI
  • Shank Dia. 4.92mm
  • Tap Style Straight Flute (Hand)
  • Tap Material High Speed Steel
  • Tap Finish Uncoated
  • Tap Dimension Type Metric
  • Tap Chamfer Plug
  • Tap Thread Type Metric Coarse
  • Tap Grouping Tap
  • Tap Thread Size M4-0.70
  • Number of Flutes 3
  • Overall Length 60.32mm
  • Thread Length 22.22mm
  • Number of Pieces 1
  • Thread Direction Right Hand
  • Pitch Diameter Limit D6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list