Skip Content
TAP MERLIN BLUE 9/16-12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP MERLIN BLUE 9/16-12

CLARKSON-OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSBCT75409
  • Mfr. Model # CT75409
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 531
  • Shipping Weight 0.1 lbs

Product Details

Merlin Machine Taps: Spiral flute taps for blind hole applications.

Technical Specs

  • Overall Length 3-19/32"
  • Item Machine Tap
  • Tap Style Spiral Flute
  • Shank Dia. 0.429"
  • Tap Thread Size 9/16"-12
  • Tap Grouping Tap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list