TAP MERLIN BLUE 6-40 NF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP MERLIN BLUE 6-40 NF

CLARKSON-OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSBCT75106
  • Mfr. Model # CT75106
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 531
  • Shipping Weight 0.01 lbs

Product Details

Merlin Machine Taps: Spiral flute taps for blind hole applications.

Technical Specs

  • Tap Thread Type UNF
  • Tap Dimension Type Inch
  • Item Machine Tap
  • Tap Style Spiral Flute
  • Overall Length 2"
  • Shank Dia. 0.141"
  • Tap Thread Size #6-40
  • Tap Grouping Tap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list