Skip Content
TAP M8X1.25 HTD5 4FL T-P-B HAND SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP M8X1.25 HTD5 4FL T-P-B HAND SET

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF174524
  • Mfr. Model # 174524
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2404.0 lbs

Technical Specs

  • Includes Taper, Plug, Bottoming
  • Item Tap Set
  • Overall Length 2-23/32"
  • Number of Flutes 4
  • Number of Pieces 3
  • Thread Length 28.5mm
  • Shank Dia. 0.318"
  • List Number HTGP
  • Thread Direction Right Hand
  • Tap Style Straight Flute (Hand)
  • Pitch Diameter Limit D5
  • Tap Chamfer Bottoming, Plug, Taper
  • Tap Dimension Type Metric
  • Tap Material High Speed Steel
  • Tap Thread Type Metric Coarse
  • Tap Finish Bright
  • Standards USCTI 302
  • Tap Thread Size M8-1.25
  • Tap Grouping Tap Set

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list