Skip Content
TAP M8X1.25 HS G D9 4L PL CNC TIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP M8X1.25 HS G D9 4L PL CNC TIN

GREENFIELD THREADING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF291246
  • Mfr. Model # 291246
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.666 lbs

Technical Specs

  • Finish TiN
  • Material HSS
  • Overall Length 2-23/32"
  • Item Machine Tap
  • Pitch Diameter Limits D9
  • Size M8
  • Pitch 1.25
  • Tap Style Thread Forming
  • Thread Type Metric
  • Thread Length 11/16"
  • Thread Direction Right Hand
  • Shank Dia. 0.318"
  • List Number FTGP
  • Tap Chamfer Plug
  • Tap Material High Speed Steel
  • Tap Finish TiN
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Coarse
  • Standards USCTI 302A
  • Tap Thread Size M8-1.25
  • Tap Grouping Tap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list